
1/2" Drive, 27mm Metric Socket, 12 Points, Metric Std Length 1/2"Dr, 27mm
Mfr # 80812
Zoro # G7024223
product price: $11.35
/eaKey Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80812
Zoro #
G7024223
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
27mm
Overall Length
1.575"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Description
Metric Std Length Socket,1/2 In.Dr, 27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.