Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 6 Point 1-5/16" Deep Impact Socket

  • Mfr # 84561N

  • Zoro # G802540824


product price: $26.45
/ea

Key Features

Drive Size
1/2 in
Overall Length
3.228 in
SAE or Metric
SAE
Socket Type
Deep
Number or Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84561N
Zoro #
G802540824
UPC #
99575001178
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
3.228 in
Length to Shoulder
3.228 in
Wrench Depth
0.945 in
Fastener Size
1-5/16 in

Details

Item
Deep Impact Socket
SAE or Metric
SAE
Socket Type
Deep
Number or Points
6
Standards
ASME B107.2
Drive End
1.803 in
Wrench End
1.803 in
Bolt Clearance
1.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.