Zoro Homepage

1/2" Drive 6 Point 16mm Deep Impact Socket

  • Mfr # 84574N

  • Zoro # G402547506


product price: $9.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
3.228 in
SAE or Metric
Metric
Number or Points
6
Socket Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84574N
Zoro #
G402547506
UPC #
99575001291
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
3.228 in
Fastener Size
16 mm
Wrench Depth
0.669 in
Length to Shoulder
3.228 in

Details

Item
Deep Impact Socket
SAE or Metric
Metric
Number or Points
6
Socket Type
Deep
Standards
ASME B107.33M
Wrench End
0.957 in
Bolt Clearance
0.531 in
Drive End
0.957 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.