Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 6 Point Deep Axle Nut Socket GM 35mm

  • Mfr # 3908D

  • Zoro # G0429418


product price: $15.99
/ea

Key Features

Drive Size
1/2"
Size
35mm
Overall Length
3-1/2"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3908D
Zoro #
G0429418
UPC #
082171390807
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
35mm
Overall Length
3-1/2"

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Impact Rated
No
Socket Type
Axle Nut Deep
Drive Type
6 Point
Type
Tire & Wheel Service Tools
Color
Black
Finish
Black Oxide

Description

Deep Axle Nut Socket,35mm Deep,1/2in Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.