Zoro Homepage

1/2" Drive 6 Point Deep Axle Nut Socket GM 36mm

  • Mfr # 3162D

  • Zoro # G0425750


product price: $17.35
/ea

Key Features

Number of Pieces
1
Measurement Type
Metric
Drive Size
1/2"
Bit Style
Socket
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3162D
Zoro #
G0425750
UPC #
082171031625
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Point Size
36mm
Overall Length
3.5 in
Size
36 mm

Details

Item
Axle Nut Socket,GM,36mm,Deep 1/2in Drive
Number of Pieces
1
Measurement Type
Metric
Bit Style
Socket
SAE or Metric
Metric
Impact Rated
No
Type
Tire & Wheel Service Tools
Magnetic/Nonmagnetic
Nonmagnetic
Drive Type
6 Point
Finish
Black Oxide
Color
Black

Description

Axle Nut Socket,GM,36mm,Deep 1/2in Drive, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.