1/2" Drive 6 Point Deep Impact Metric Socket 26mm
Mfr # 84584N
Zoro # G0429725
product price: $12.69
/eaKey Features
Drive Size
1/2"
Overall Length
3.228 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84584N
Zoro #
G0429725
UPC #
099575001390
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
26mm
Overall Length
3.228 in
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Socket Type
Deep Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Impact Rated
No
Type
Socket
Drive Type
6 Point
ASME Standard
B107.33M
Description
Deep Impact Socket,1/2in Drive 6pt,26mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.