Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 6 Point Deep Metric Socket 11mm

  • Mfr # 80638

  • Zoro # G0445761


product price: $9.59
/ea

Key Features

Drive Size
1/2"
Finish
Chrome plated
Overall Length
3.031 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80638
Zoro #
G0445761
UPC #
099575806384
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
11mm
Overall Length
3.031 in

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Tether Ready
No
Type
Socket
Drive Type
6 Point
Material
Alloy Steel

Description

Socket,drive 6pt Deep,metric,1/2in,11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.