
1/2" Drive 6 Point Deep SAE Socket 1-1/2"
Mfr # 80686
Zoro # G0926888
product price: $14.25
/eaKey Features
SAE or Metric
SAE
Number of Points
6
Tether Ready
No
Product Type
Skt Dp 1/2Dr 6Pt 1-1/2
Tether Status
Not Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80686
Zoro #
G0926888
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1.969 in
Size
1-1/2 in
Details
Item
Skt Dp 1/2Dr 6Pt 1-1/2
SAE or Metric
SAE
Number of Points
6
Tether Ready
No
Product Type
Skt Dp 1/2Dr 6Pt 1-1/2
Tether Status
Not Tether Capable
Finish
Full Polish Chrome
Drive Type
6 Point
Type
Socket
Material
Alloy Steel
Description
Skt Dp 1/2Dr 6Pt 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.