Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 6 Point Deep SAE Socket 1/2"

  • Mfr # 80614

  • Zoro # G0926818


product price: $8.99
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
Finish
Full Polish Chrome
Size
1/2 in
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80614
Zoro #
G0926818
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.031 in
Size
1/2 in

Details

Item
Skt Dp 1/2Dr 6Pt 1/2
SAE or Metric
SAE
Number of Points
6
Finish
Full Polish Chrome
Drive Type
6 Point
Type
Socket
Material
Alloy Steel

Description

Skt Dp 1/2Dr 6Pt 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.