
1/2" Drive 6 Point Deep SAE Socket 7/16"
Mfr # 80684
Zoro # G0926845
product price: $10.15
/eaKey Features
SAE or Metric
SAE
Number of Points
6
Tether Ready
No
Type
Socket
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80684
Zoro #
G0926845
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3.031 in
Size
7/16 in
Details
Item
Skt Dp 1/2Dr 6Pt 7/16
SAE or Metric
SAE
Number of Points
6
Tether Ready
No
Type
Socket
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
6 Point
Description
Skt Dp 1/2Dr 6Pt 7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.