1/2" Drive 6 Point Standard Impact Metric Socket 16mm
Mfr # 84528N
Zoro # G0447128
product price: $6.07
/eaSold in multiples of 2 for $12.14
Key Features
Overall Length
1.496 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84528N
Zoro #
G0447128
UPC #
099575000843
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
16mm
Overall Length
1.496 in
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Standard Impact Socket,1/2in Dr 6pt,16mm
Tether Status
Not Tether Capable
Type
Socket
ASME Standard
B107.33M
Drive Type
6 Point
Description
Standard Impact Socket,1/2in Dr 6pt,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.