Zoro Homepage

1/2" Drive 6 Point Standard Impact Metric Socket 17mm

  • Mfr # 84529N

  • Zoro # G0927746


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

SAE or Metric
Metric
Number of Points
6
Overall Length
1.496 in
Finish
Black Oxide
Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84529N
Zoro #
G0927746
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.496 in
Size
17 mm

Details

Item
Standard Impact Socket, 1/2"Drive, 17mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Type
Socket
Material
Chrome-Molybdenum (Cr-Mo)
Drive Type
6 Point

Description

Standard Impact Socket, 1/2 In.Drive, 17mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.