1/2" Drive 6 Point Standard Impact Metric Socket 28mm
Mfr # 84539N
Zoro # G0447259
product price: $8.63
/eaKey Features
Overall Length
1.614 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84539N
Zoro #
G0447259
UPC #
099575000966
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
28mm
Overall Length
1.614 in
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Impact
Category Type
Impact Socket
Tether Ready
No
Type
Socket
ASME Standard
B107.33M
Drive Type
6 Point
Description
Impact Socket, Socket Size 28 mm, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Standard, Drive Size 1/2 in, Metric, Bolt Clearance 15/16 in, Standards ASME B107.33M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.