1/2" Drive 6 Point Standard Metric Socket 21mm
Mfr # 80633
Zoro # G0444355
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80633
Zoro #
G0444355
UPC #
099575806339
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
21mm
Overall Length
1.488 in
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Tether Ready
No
Material
Alloy Steel
Drive Type
6 Point
Type
Socket
Description
Socket,1/2in,drive 6pt Stndr,metric,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.