Zoro Homepage

1/2" Drive 6 Point Standard Metric Socket 24mm

  • Mfr # 80636D

  • Zoro # G0444389


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80636D
Zoro #
G0444389
UPC #
099575806360
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
24mm
Overall Length
1.488 in

Details

Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Tether Ready
No
Material
Alloy Steel
Type
Socket
Drive Type
6 Point

Description

Socket,1/2in,drive 6pt Stndr,metric,24mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.