
1/2" Drive 6 Point Standard SAE Socket 1/2"
Mfr # 80603
Zoro # G0926879
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
SAE or Metric
SAE
Number of Points
6
Finish
Full Polish Chrome
Size
1/2 in
Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80603
Zoro #
G0926879
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.488 in
Size
1/2 in
Details
Item
Skt Std 1/2Dr 6Pt 1/2
SAE or Metric
SAE
Number of Points
6
Finish
Full Polish Chrome
Type
Socket
Material
Alloy Steel
Drive Type
6 Point
Description
Skt Std 1/2Dr 6Pt 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.