1/2" Drive 6 Point Standard SAE Socket 15/16"
Mfr # 80610D
Zoro # G0444459
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80610D
Zoro #
G0444459
UPC #
099575806100
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
15/16"
Overall Length
1.488 in
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Tether Ready
No
Material
Alloy Steel
Type
Socket
Drive Type
6 Point
Description
Socket,1/2in,drive 6pt Stndr,sae,15/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.