Zoro Homepage

1/2" Drive 6 Point Standard SAE Socket 7/16"

  • Mfr # 80602

  • Zoro # G0926985


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

SAE or Metric
SAE
Number of Points
6
Finish
Full Polish Chrome
Size
7/16 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80602
Zoro #
G0926985
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.488 in
Size
7/16 in

Details

Item
Skt Std 1/2Dr 6Pt 7/16
SAE or Metric
SAE
Number of Points
6
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
6 Point
Type
Socket

Description

Skt Std 1/2Dr 6Pt 7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.