Zoro Homepage

1/2" Drive 6 Point Standard X-Core Pinless Impact Universal SAE Socket 11/16"

  • Mfr # 84740

  • Zoro # G8595647


product price: $34.55
/ea

Key Features

Drive Size
1/2"
Overall Length
3.055 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84740
Zoro #
G8595647
UPC #
099575847400
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
11/16"
Overall Length
3.055 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Pinless Universal Impact
Category Type
Universal Joints
Type
Socket
Drive Type
6 Point

Description

Pinless Universal Impact Socket,1/2 In. Drive,11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.