Zoro Homepage

1/2" Drive 6 Point Standard X-Core Pinless Impact Universal SAE Socket 13/16"

  • Mfr # 84742

  • Zoro # G8595321


product price: $38.75
/ea

Key Features

Drive Size
1/2"
Size
13/16"
Overall Length
3.157"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84742
Zoro #
G8595321
UPC #
099575847424
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
13/16"
Overall Length
3.157"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Pinless Universal Impact
Category Type
Universal Joints

Description

Pinless Universal Impact Socket,1/2 In. Drive,13/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.