1/2" Drive 6 Point Standard X-Core Pinless Impact Universal SAE Socket 5/8"
Mfr # 84739
Zoro # G8595522
product price: $33.89
/eaKey Features
Drive Size
1/2"
Overall Length
2.819"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84739
Zoro #
G8595522
UPC #
099575847394
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
5/8"
Overall Length
2.819"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Socket Type
Standard Pinless Universal Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Universal Joints
Description
Pinless Universal Impact Socket,1/2 In. Drive,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.