Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 6 Point Standard X-Core Pinless Impact Universal SAE Socket 7/8"

  • Mfr # 84743

  • Zoro # G1954473


product price: $38.48
/ea

Key Features

Drive Size
1/2"
Size
7/8"
Overall Length
3.157"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84743
Zoro #
G1954473
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
7/8"
Overall Length
3.157"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Pinless Universal Impact
Tether Ready
No

Description

Skt imp pnls unv 1/2dr 6pt 7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.