Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 7/8" SAE Socket, 12 Points, Skt Std 1/2Dr 12Pt 7/8

  • Mfr # 80767

  • Zoro # G3544086


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Drive Size
1/2"
Finish
Full Polished Chrome
Overall Length
1.488 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80767
Zoro #
G3544086
UPC #
099575807671
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
7/8"
Overall Length
1.488 in

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Standard Length
Tether Style
Tether Capable
Tether Ready
No
Material
Alloy Steel
Drive Type
12 Point

Description

Skt Std 1/2Dr 12Pt 7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.