1/2" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit
Mfr # 81339F
Zoro # G0440207
product price: $14.35
/eaKey Features
Material
Alloy Steel
Impact Rated
No
Non-Magnetic
Yes
Drive Size
1/2 in
Compatible with Product Type
Non-Quick Release Ratchets, Non-Roto Ratchets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81339F
Zoro #
G0440207
UPC #
099575811395
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Details
Item
Ratchet Repair Kit
Material
Alloy Steel
Impact Rated
No
Non-Magnetic
Yes
Compatible with Product Type
Non-Quick Release Ratchets, Non-Roto Ratchets
Compatible Mfr. Model Number
81303, 81303F, 81304, 81304F, 81306, 81306F
Compatible Manufacturer Model Number
81303, 81303F, 81304, 81304F, 81306, 81306F
Compatible Series
Gearwrench
Product Type
Repair Kit
Drive Type
Square
Description
Ratchet Repair Kit, Drive Size 1/2 in, Compatible with Product Type Non-Quick Release Ratchets, Non-Roto Ratchets, Alloy Steel, Compatible Mfr. Model Number 81303, 81303F, 81304, 81304F, 81306, 81306F, Compatible with Brand and Series Gearwrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.