Zoro Homepage

1/2" Drive 90-Tooth Locking Flex Head Teardrop Ratchet 17"

  • Mfr # 81362T

  • Zoro # G503561128


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Overall Length
16.9 in
Finish
Full Polish Chrome
Head Width
1.72 in
Tether Capable
No
Standards
ANSI, ASME B107.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81362T
Zoro #
G503561128
UPC #
099575013621
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16.9 in
Head Width
1.72 in
Head Thickness
0.64 in

Details

Item
Ratchet
Finish
Full Polish Chrome
Tether Capable
No
Standards
ANSI, ASME B107.10
Handle Type
Locking Flex
Material
Alloy Steel
Reversing
Yes
Repair Kit
81339T
Handle Style
Contoured

Description

Drive 90-Tooth Locking Flex Head Teardro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.