Zoro Homepage

1/2" Drive 90-Tooth Quick Release Tether Ready Ratchet 11"

  • Mfr # 81304TH

  • Zoro # G700829977


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Length
11 in
Material
Alloy Steel
Type
Ratchet
Standards
ANSI, ASME
Handle Style
Contoured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81304TH
Zoro #
G700829977
UPC #
099575003042
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 in

Details

Item
Tether Ready Rat 1/2" Dr
Material
Alloy Steel
Type
Ratchet
Standards
ANSI, ASME
Handle Style
Contoured
Repair Kit
81339TH
Drive Type
Square
Finish
Full Polish Chrome
Tether Ready
Yes

Description

Tether Ready Rat 1/2 In. Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.