Zoro Homepage

1/2" Drive Bolt Biter Impact Deep Extraction Socket 22mm (7/8")

  • Mfr # 86077

  • Zoro # G202685767


product price: $28.15
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 15/64 in
Number of Points
6
Finish
Black Oxide
Socket Length
3 15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86077
Zoro #
G202685767
UPC #
099575860775
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
3 15/64 in
Socket Length
3 15/64 in
Socket Depth
Deep
Socket Size
7/8 in
Size
22 mm
Overall Width
1.4 in

Description

Deep Extraction Sockets, Socket Size 7/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Deep, Drive Size 1/2 in, SAE/Metric, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.