Zoro Homepage

1/2" Drive Bolt Biter Impact Deep Extraction Socket 24mm (15/16")

  • Mfr # 86079

  • Zoro # G802685655


product price: $31.39
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 15/64 in
Number of Points
6
Finish
Black Oxide
Socket Depth
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86079
Zoro #
G802685655
UPC #
099575860799
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
3 15/64 in
Socket Depth
Deep
Socket Size
15/16 in
Socket Length
3 15/64 in
Size
24 mm
Overall Width
1.49 in

Details

Item
Deep Extraction Sockets
Number of Points
6
Finish
Black Oxide
Material
Chrome Molybdenum Alloy Steel
Non-Magnetic
Yes
Measurement Type
SAE/Metric
Compatible Fastener Type
Bolts
Locking
No
Includes Fastener Holding Magnet
No
Impact Rated
Yes
Non-Sparking
No
Tether Ready
No
Drive Type
Impact, Power
Socket Shape
6-Point
Insulated
No
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket; Hand Drive Socket
Tether Status
Not Tether Capable
Series
Bolt Biter
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Type
Socket

Description

Deep Extraction Sockets, Socket Size 15/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Deep, Drive Size 1/2 in, SAE/Metric, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.