1/2" Drive Flex Handle/Breaker Bar 15"
Mfr # 81307
Zoro # G4561140
product price: $36.19
/eaKey Features
Drive Size
1/2"
Finish
Chrome
Overall Length
15 in
Number of Pieces
1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81307
Zoro #
G4561140
UPC #
099575813078
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
15 in
Length
15"
Size
1/2 in
Details
Item
Hndl Flex Fp 1/2Dr 15
Finish
Chrome
Number of Pieces
1
System of Measurement
Inch
Tether Capable
Not Tether Capable
Standards
ASME B107.10
Handle
Ergonomic Handle
Handle Style
Contoured
Drive Type
Square
Material
Alloy Steel
Type
Breaker Bar
Description
Hndl Flex Fp 1/2Dr 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.