Zoro Homepage

1/2" Drive Hex Bit Impact Metric Socket 13mm

  • Mfr # 84630

  • Zoro # G0432586


product price: $12.29
/ea

Key Features

Drive Size
1/2"
Overall Length
3.07 in
SAE or Metric
Metric
Finish
Manganese Phosphate
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84630
Zoro #
G0432586
UPC #
099575846304
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
3.07 in
Size
13mm
Socket Size
13 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Finish
Manganese Phosphate
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Category Type
Hex Socket
Socket Type
Hex Bit
Impact Rated
No
Product Type
Drive Impact Hex Socket, 1/2in, 13mm
Type
Bit Socket
ASME Standard
B107.33
Drive Type
Hex

Description

Drive Impact Hex Socket, 1/2in, 13mm, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.