Zoro Homepage

1/2" Drive Hex Bit Impact Metric Socket 15mm

  • Mfr # 84632

  • Zoro # G0432601


product price: $10.49
/ea

Key Features

Drive Size
1/2"
Overall Length
3.07"
SAE or Metric
Metric
Finish
Manganese Phosphate
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84632
Zoro #
G0432601
UPC #
099575846328
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
3.07"
Size
15mm

Details

Item
Impact Socket
SAE or Metric
Metric
Finish
Manganese Phosphate
Impact Rated
No
Socket Type
Hex Bit
Material
Chrome Molybdenum Alloy Steel
Number of Points
6
Category Type
Hex Socket

Description

Drive Impact Hex Socket, 1/2in, 15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.