1/2" Drive Hex Bit Metric Socket 12mm
Mfr # 80661
Zoro # G0432096
product price: $9.99
/eaKey Features
Drive Size
1/2"
Overall Length
2.48 in
Finish
Full Polished Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80661
Zoro #
G0432096
UPC #
099575806612
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
2.48 in
Size
12mm
Socket Size
12 mm
Details
Item
Socket Bit
Finish
Full Polished Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Category Type
Socket Bits
Number of Points
6
Impact Rated
No
Type
Bit Socket
Drive Type
Hex
Material
Alloy Steel
Description
Drive Hex Bit Socket,1/2in,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.