
1/2" Drive Hex Bit SAE Socket 3/8"
Mfr # 80652
Zoro # G0927089
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
SAE or Metric
SAE
Replaceable Insert
No
Type
Bit Socket
Overall Length
2.48 in
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80652
Zoro #
G0927089
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.48 in
Socket Size
3/8 in
Details
Item
Skt Hex Bit 1/2Dr 3/8
SAE or Metric
SAE
Replaceable Insert
No
Type
Bit Socket
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
Hex
Description
Socket Bit, Insert Length 1 97/1000 in, Replaceable Insert No, SAE, Tip Size 3/8 in, Tip Style Hex, Overall Length 2 31/64 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.