Zoro Homepage

1/2" Drive Impact Extension 15"

  • Mfr # 84647N

  • Zoro # G0436969


product price: $35.85
/ea

Key Features

Magnetic/Nonmagnetic
Nonmagnetic
Finish
Manganese Phosphate
Overall Length
15 in
Drive Type
Square
Material
Chrome-Molybdenum (Cr-Mo)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84647N
Zoro #
G0436969
UPC #
099575866470
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 in

Details

Item
Impact Extension,1/2in Drive,15in
Magnetic/Nonmagnetic
Nonmagnetic
Finish
Manganese Phosphate
Drive Type
Square
Material
Chrome-Molybdenum (Cr-Mo)
ASME Standard
B107.2

Description

Impact Extension,1/2in Drive,15in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.