
1/2" Drive Impact Extension 5"
Mfr # 84646
Zoro # G0932269
product price: $13.69
/eaKey Features
Finish
Manganese Phosphate
Magnetic/Nonmagnetic
Nonmagnetic
Drive Type
Square
Overall Length
5 in
Material
Chrome-Molybdenum (Cr-Mo)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84646
Zoro #
G0932269
UPC #
099575846465
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5 in
Details
Item
Impact Extension,5",1/2" Drive
Finish
Manganese Phosphate
Magnetic/Nonmagnetic
Nonmagnetic
Drive Type
Square
Material
Chrome-Molybdenum (Cr-Mo)
ASME Standard
B107.2
Description
Impact Extension,5 In.,1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.