1/2" Drive Impact Socket Manganese Phosphate, Standard 1/2in Dr 6pt, 14mm
Mfr # 84526N
Zoro # G0447100
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Overall Length
1.496 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84526N
Zoro #
G0447100
UPC #
099575000829
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
14mm
Overall Length
1.496 in
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Type
Socket
ASME Standard
B107.33M
Drive Type
6 Point
Description
Standard Impact Socket,1/2in Dr 6pt,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.