Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Hex Bit Impact Metric Socket 10mm

  • Mfr # 84627

  • Zoro # G0432540


product price: $9.99
/ea

Key Features

Drive Size
1/2"
Overall Length
3.07"
SAE or Metric
Metric
Finish
Manganese Phosphate
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84627
Zoro #
G0432540
UPC #
099575846274
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
3.07"
Length
0.45"
Socket Depth
Standard
Size
10mm

Details

Item
Impact Socket
SAE or Metric
Metric
Finish
Manganese Phosphate
Impact Rated
No
Material
Chrome Molybdenum Alloy Steel
Number of Points
6
Standards
ASME B10733
Drive Type
Hex
Features
Manganese Phosphate Coating to Resist Corrosion; High Visibility Laser Etched Markings; Secondary Hard Stamping; Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Pin Hole for Use with Pin and O-Ring for Secure Socket Retention .
System of Measurement
Metric
Ratchets Included
None
Sockets Included
No
Measurement Type
Metric
Number of Pieces
1
Tether Capable
Not Tether Capable
Socket Type
Hex Bit
Meets/Exceeds
ASME B10733
Category Type
Hex Socket
Basic Material
Alloy Steel

Description

Drive Impact Hex Socket, 1/2in, 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.