Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Long Length Hex Bit SAE Socket 1/4"

  • Mfr # 82564

  • Zoro # G5809004


product price: $9.99
/ea

Key Features

SAE or Metric
SAE
Replaceable Insert
No
Finish
Full Polish Chrome
Type
Bit Socket
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82564
Zoro #
G5809004
UPC #
099575825644
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in
Overall Length
5 in

Details

Item
Long Length Hex Bit SAE Socket 1/4" 1/2"
SAE or Metric
SAE
Replaceable Insert
No
Finish
Full Polish Chrome
Type
Bit Socket
Material
Alloy Steel
Drive Type
Hex

Description

Long Length Hex Bit SAE Socket 1/4 In. 1/2 In., Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.