Zoro Homepage

1/2" Drive Mid Length Hex Bit Metric Socket 10mm

  • Mfr # 82573

  • Zoro # G5809038


product price: $12.29
/ea

Key Features

Type
Bit Socket
Size
10 mm
Finish
Full Polish Chrome
Overall Length
3.19 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82573
Zoro #
G5809038
UPC #
099575825736
Country of Origin
Taiwan, Province of China

Dimensions

Size
10 mm
Overall Length
3.19 in

Details

Item
Mid Length Hex Bit Metric Socket 10mm 1
Type
Bit Socket
Finish
Full Polish Chrome
SAE or Metric
Metric
Drive Type
Hex
Material
Alloy Steel

Description

Mid Length Hex Bit Metric Socket 10mm 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.