Zoro Homepage

1/2" Drive Mid Length Hex Bit Metric Socket 12mm

  • Mfr # 82574

  • Zoro # G5809047


product price: $11.89
/ea

Key Features

Type
Bit Socket
Finish
Full Polish Chrome
Size
12 mm
Overall Length
3.66 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82574
Zoro #
G5809047
UPC #
099575825743
Country of Origin
Taiwan, Province of China

Dimensions

Size
12 mm
Overall Length
3.66 in

Details

Item
Mid Length Hex Bit Metric Socket 12mm 1
Type
Bit Socket
Finish
Full Polish Chrome
SAE or Metric
Metric
Material
Alloy Steel
Drive Type
Hex

Description

Mid Length Hex Bit Metric Socket 12mm 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.