
1/2" Drive Mid Length Hex Bit Metric Socket 17mm
Mfr # 82576
Zoro # G5809099
product price: $12.59
/eaKey Features
Size
17 mm
SAE or Metric
Metric
Finish
Full Polish Chrome
Overall Length
3.98 in
Type
Bit Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82576
Zoro #
G5809099
UPC #
099575825767
Country of Origin
Taiwan, Province of China
Dimensions
Size
17 mm
Overall Length
3.98 in
Overall Width
1.1 in
Details
Item
Mid Length Hex Bit Metric Socket 17mm 1
SAE or Metric
Metric
Finish
Full Polish Chrome
Type
Bit Socket
Material
Alloy Steel
Drive Type
Hex
Description
Mid Length Hex Bit Metric Socket 17mm 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.