Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Mid Length Hex Bit Metric Socket 19mm

  • Mfr # 82577

  • Zoro # G5809065


product price: $15.99
/ea

Key Features

Finish
Full Polish Chrome
SAE or Metric
Metric
Size
19 mm
Type
Bit Socket
Overall Length
3.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82577
Zoro #
G5809065
UPC #
099575825774
Country of Origin
Taiwan, Province of China

Dimensions

Size
19 mm
Overall Length
3.98 in
Overall Width
1.1 in

Details

Item
Mid Length Hex Bit Metric Socket 19mm 1
Finish
Full Polish Chrome
SAE or Metric
Metric
Type
Bit Socket
Drive Type
Hex
Material
Alloy Steel

Description

Mid Length Hex Bit Metric Socket 19mm 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.