Zoro Homepage

1/2" Drive Mid Length Hex Bit Metric Socket 8mm

  • Mfr # 82572

  • Zoro # G5809074


product price: $10.99
/ea

Key Features

Type
Bit Socket
Size
8 mm
Overall Length
3.19 in
Finish
Full Polish Chrome
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82572
Zoro #
G5809074
UPC #
099575825729
Country of Origin
Taiwan, Province of China

Dimensions

Size
8 mm
Overall Length
3.19 in

Details

Item
Mid Length Hex Bit Metric Socket 8mm 1/2
Type
Bit Socket
Finish
Full Polish Chrome
SAE or Metric
Metric
Material
Alloy Steel
Drive Type
Hex

Description

Mid Length Hex Bit Metric Socket 8mm 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.