Zoro Homepage

1/2" Drive Mid Length Hex Bit SAE Socket 1/2"

  • Mfr # 82559

  • Zoro # G5808907


product price: $10.99
/ea

Key Features

SAE or Metric
SAE
Overall Length
3.7 in
Type
Bit Socket
Finish
Full Polish Chrome
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82559
Zoro #
G5808907
UPC #
099575825590
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.7 in
Size
1/2 in

Details

Item
Mid Length Hex Bit SAE Socket 1/2" 1/2"
SAE or Metric
SAE
Type
Bit Socket
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
Hex

Description

Mid Length Hex Bit SAE Socket 1/2 In. 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.