
1/2" Drive Mid Length Hex Bit SAE Socket 5/16"
Mfr # 82556
Zoro # G5808898
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
SAE or Metric
SAE
Size
5/16 in
Type
Bit Socket
Overall Length
3.27 in
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82556
Zoro #
G5808898
UPC #
099575825569
Country of Origin
Taiwan, Province of China
Dimensions
Size
5/16 in
Overall Length
3.27 in
Details
Item
Mid Length Hex Bit SAE Socket 5/16" 1/2"
SAE or Metric
SAE
Type
Bit Socket
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
Hex
Description
Mid Length Hex Bit SAE Socket 5/16 In. 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.