Zoro Homepage

1/2" Drive Mid Length Hex Bit SAE Socket 5/8"

  • Mfr # 82561

  • Zoro # G5808819


product price: $11.99
/ea

Key Features

SAE or Metric
SAE
Finish
Full Polish Chrome
Type
Bit Socket
Size
5/8 in
Overall Length
3.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82561
Zoro #
G5808819
UPC #
099575825613
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/8 in
Overall Length
3.98 in
Overall Width
1.1 in

Details

Item
Mid Length Hex Bit SAE Socket 5/8" 1/2"
SAE or Metric
SAE
Finish
Full Polish Chrome
Type
Bit Socket
Drive Type
Hex
Material
Alloy Steel

Description

The GEARWRENCH 82561 Mid Length Hex Bit SAE Socket 5/8" 1/2" is a versatile tool that helps you get to those hard-to-reach places. It is made of durable, heat treated and polished high torque industrial quality construction. This hex bit socket will be an essential addition to your tool collection with its high quality and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.