
1/2" Drive Mid Length Hex Bit SAE Socket 9/16"
Mfr # 82560
Zoro # G5808837
product price: $12.29
/eaKey Features
SAE or Metric
SAE
Overall Length
3.7 in
Size
9/16 in
Finish
Full Polish Chrome
Type
Bit Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82560
Zoro #
G5808837
UPC #
099575825606
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3.7 in
Size
9/16 in
Overall Width
1.02 in
Details
Item
Mid Length Hex Bit SAE Socket 9/16" 1/2"
SAE or Metric
SAE
Finish
Full Polish Chrome
Type
Bit Socket
Drive Type
Hex
Material
Alloy Steel
Description
Mid Length Hex Bit SAE Socket 9/16 In. 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.