1/2" Drive Preset Micrometer Torque Wrench 40-200 Nm

  • Mfr # 85164

  • Zoro # G607466046


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18.22 in
Material
Alloy Steel
Maximum Torque
148 ft/lb
Finish
Satin Chrome
Overall Width
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85164
Zoro #
G607466046
UPC #
099575851643
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18.22 in
Overall Width
1.26 in

Details

Item
Drive Preset Micrometer Torque Wrench
Material
Alloy Steel
Maximum Torque
148 ft/lb
Finish
Satin Chrome
Tether Capable
No
Drive Type
Square
Type
Micrometer

Description

Drive Preset Micrometer Torque Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.