Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 Piece 1/2" Drive 6 Point Standard & Deep SAE Socket Set

  • Mfr # 80729

  • Zoro # G0443348


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Measurement Type
SAE
Product Type
SAE Master Socket Accessory Set,27 Pc.
Finish
Full Polish Chrome
ASME Standard
B107.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80729
Zoro #
G0443348
UPC #
099575807299
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Master Socket Accessory Set
Number of Pieces
27
Impact Rated
No
Measurement Type
SAE
Product Type
SAE Master Socket Accessory Set,27 Pc.
Finish
Full Polish Chrome
ASME Standard
B107.1
Type
Socket
Drive Type
6 Point
Material
Alloy Steel
Includes
Plastic Tray

Description

Socket Set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style Not Applicable, Drive Size 1/2 in, SAE, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.