Zoro Homepage

1/2" Drive Standard/Deep Impact Socket Set Manganese Phosphate Coating

  • Mfr # 84947N

  • Zoro # G7010661


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
SAE or Metric
SAE
Finish
Manganese Phosphate Coating
Measurement Type
SAE
Number of Pieces
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84947N
Zoro #
G7010661
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Standard/Deep Impact Socket Set
SAE or Metric
SAE
Finish
Manganese Phosphate Coating
Measurement Type
SAE
Number of Pieces
39
Includes
(19) 1/2" Drive 6 Point SAE Deep Impact Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8, 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"; (19) 1/2" Drive 6 Point SAE Standard Impact Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8, 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Material
Chrome Molybdenum Alloy Steel

Description

Imp Socket,Std/Dp,SAE,6 pt.,1/2 In.,39 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.